
CTEK Metallic Pad, 102.00840
Mfr # 102.00840
Zoro # G8323674
product price: $11.75
/eaKey Features
Outer Pad Width
157.000 mm
Inner Pad Height
60.300 mm
Outer Pad Height
2.362 in
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.00840
Zoro #
G8323674
UPC #
805890057123
Country of Origin
Unknown
Dimensions
Outer Pad Width
157.000 mm
Inner Pad Height
60.300 mm
Outer Pad Height
2.362 in
Inner Pad Width
142.600 mm
Inner Pad Overall Thickness
0.689 in
Outer Pad Overall Thickness
13.500 mm
Details
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Standard
Includes
Pad Shims included
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.