Zoro Homepage

CTEK Metallic Pad, 102.07290

  • Mfr # 102.07290

  • Zoro # G8231755


product price: $14.25
/ea

Key Features

Inner Pad Overall Thickness
0.618 in
Inner Pad Width
142.700 mm
Pad Quantity
4
Outer Pad Height
1.850 in
Outer Pad Width
142.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.07290
Zoro #
G8231755
UPC #
805890149637
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.618 in
Inner Pad Width
142.700 mm
Outer Pad Height
1.850 in
Outer Pad Width
142.700 mm
Inner Pad Height
47.000 mm
Outer Pad Overall Thickness
0.618 in

Details

Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Standard
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included, Pad Wear Sensor included

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.