Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Metallic Pad, 102.07681

  • Mfr # 102.07681

  • Zoro # G8264698


product price: $18.75
/ea

Key Features

Material
Semi-Metallic
Includes
Shims Option
Wear Sensor Option
With Sensor
Pad Height
54.7mm (2.15")
Pad Thickness
18.5mm (0.73")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.07681
Zoro #
G8264698
UPC #
805890069409
Country of Origin
Unknown

Dimensions

Pad Height
54.7mm (2.15")
Pad Thickness
18.5mm (0.73")
Inner Pad Thickness
18.5mm (0.73")
Padner Width
146mm (5.75")
Pad Outer Width
146mm (5.75")
Outer Pad Thickness
18.5mm (0.73")

Details

Material
Semi-Metallic
Includes
Shims Option
Wear Sensor Option
With Sensor
Series
C-Tek

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.