Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Metallic Pad, 102.07850

  • Mfr # 102.07850

  • Zoro # G8261803


product price: $17.75
/ea

Key Features

Inner Pad Width
177.000 mm
Inner Pad Height
59.600 mm
Outer Pad Height
2.346 in
Friction Material Composition
Semi-Metallic
Outer Pad Overall Thickness
18.500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.07850
Zoro #
G8261803
UPC #
805890060123
Country of Origin
Unknown

Dimensions

Inner Pad Width
177.000 mm
Inner Pad Height
59.600 mm
Outer Pad Height
2.346 in
Outer Pad Overall Thickness
18.500 mm
Outer Pad Width
177.000 mm
Inner Pad Overall Thickness
0.728 in

Details

Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included
Pad Quantity
4

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.