
CTEK Metallic Pad, 102.08330
Mfr # 102.08330
Zoro # G8268462
product price: $15.25
/eaKey Features
Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Outer Pad Height
53.600 mm
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102.08330
Zoro #
G8268462
UPC #
805890149668
Country of Origin
Unknown
Dimensions
Outer Pad Height
53.600 mm
Inner Pad Width
154.000 mm
Outer Pad Width
154.000 mm
Inner Pad Height
53.600 mm
Details
Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded
Description
CTEK Metallic Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.