Zoro Homepage

CTEK Metallic Pad, 102.08410

  • Mfr # 102.08410

  • Zoro # G8278357


product price: $16.15
/ea

Key Features

Inner Pad Overall Thickness
0.756 in
Includes
Pad Shims included, Pad Wear Sensor included
Outer Pad Height
64.600 mm
Friction Material Attachment
integrally Molded
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08410
Zoro #
G8278357
UPC #
805890056058
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.756 in
Outer Pad Height
64.600 mm
Outer Pad Width
4.882 in
Inner Pad Width
124.000 mm
Inner Pad Height
64.600 mm
Outer Pad Overall Thickness
19.200 mm

Details

Includes
Pad Shims included, Pad Wear Sensor included
Friction Material Attachment
integrally Molded
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Grade
Standard

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.