Zoro Homepage

CTEK Metallic Pad, 102.08880

  • Mfr # 102.08880

  • Zoro # G8308107


product price: $16.55
/ea

Key Features

Inner Pad Overall Thickness
0.626 in
Inner Pad Height
58.300 mm
Includes
Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Inner Pad Width
6.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08880
Zoro #
G8308107
UPC #
805890245780
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.626 in
Inner Pad Height
58.300 mm
Inner Pad Width
6.189 in
Outer Pad Overall Thickness
0.626 in
Outer Pad Height
2.295 in
Outer Pad Width
157.200 mm

Details

Includes
Pad Shims included, Pad Wear Sensor included
Friction Material Composition
Semi-Metallic
Grade
Standard
Pad Quantity
4
Friction Material Attachment
integrally Molded

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.