Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Metallic Pad, 102.09050

  • Mfr # 102.09050

  • Zoro # G8253814


product price: $12.75
/ea

Key Features

Features
Prepared For Pad Wear Sensor
Height
38 mm
Includes
Pad Shims; Pad Wear Sensor
Width (mm)
105.5 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09050
Zoro #
G8253814
UPC #
805890240099
Country of Origin
Unknown

Dimensions

Height
38 mm
Width (mm)
105.5 mm
Thickness (mm)
14.2 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Standard
Friction Material
Semi-Metallic

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.