Zoro Homepage

CTEK Metallic Pad, 102.09560

  • Mfr # 102.09560

  • Zoro # G8320515


product price: $15.79
/ea

Key Features

Features
Prepared For Pad Wear Sensor
Height
52.1 mm
Includes
Pad Shims
Count
4
Width (mm)
124.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.09560
Zoro #
G8320515
UPC #
805890370277
Country of Origin
Unknown

Dimensions

Height
52.1 mm
Width (mm)
124.7 mm
Thickness (mm)
17.5 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Standard
Friction Material
Semi-Metallic

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.