Zoro Homepage

CTEK Metallic Pad, 102.10210

  • Mfr # 102.10210

  • Zoro # G8291964


product price: $16.75
/ea

Key Features

Includes
Pad Shims
Height
52.5 mm
Thickness (mm)
16.8 mm
Count
4
Width (mm)
116.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.10210
Zoro #
G8291964
UPC #
805890342588
Country of Origin
Unknown

Dimensions

Height
52.5 mm
Thickness (mm)
16.8 mm
Width (mm)
116.1 mm

Details

Includes
Pad Shims
Count
4
Friction Material
Semi-Metallic
Grade
Standard
Friction Material Attachment
Integrally Molded

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.