Zoro Homepage

CTEK Metallic Pad, 102.11610

  • Mfr # 102.11610

  • Zoro # G8301344


product price: $15.49
/ea

Key Features

Outer Pad Width
110.500 mm
Outer Pad Height
1.665 in
Pad Quantity
4
Inner Pad Height
42.300 mm
Outer Pad Overall Thickness
14.400 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.11610
Zoro #
G8301344
UPC #
805890370581
Country of Origin
Unknown

Dimensions

Outer Pad Width
110.500 mm
Outer Pad Height
1.665 in
Inner Pad Height
42.300 mm
Outer Pad Overall Thickness
14.400 mm
Inner Pad Overall Thickness
0.567 in
Inner Pad Width
4.350 in

Details

Pad Quantity
4
Friction Material Attachment
integrally Molded
Grade
Standard
Friction Material Composition
Semi-Metallic
Includes
Pad Shims included

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.