Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CTEK Metallic Pad, 102.11640

  • Mfr # 102.11640

  • Zoro # G8130045


product price: $16.79
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4
Outer Pad Width
136.700 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.11640
Zoro #
G8130045
UPC #
805890358114
Country of Origin
Unknown

Dimensions

Outer Pad Width
136.700 mm
Inner Pad Width
136.700 mm
Inner Pad Height
58.900 mm

Details

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

CTEK Metallic Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.