Zoro Homepage

CTEK Sport Drill&Slotted, 227.62013R

  • Mfr # 227.62013R

  • Zoro # G8304616


product price: $117.27
/ea
Free Shipping & Returns

Key Features

Thickness (mm)
26.3 mm
Rotor Type
Vented
Center Hole Diameter
70.5 mm
Rotor Construction
One Piece
Lug Hole Quantity
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
227.62013R
Zoro #
G8304616
UPC #
805890709022
Country of Origin
Unknown

Dimensions

Thickness (mm)
26.3 mm
Center Hole Diameter
70.5 mm
Bolt Circle Dia.
120.7 mm
Minimum Thickness
24.5 mm
Rotor Height
109.8 mm
Rotor Diameter
266.8 mm
Lug Hole Size
M12-1.5

Details

Rotor Type
Vented
Rotor Construction
One Piece
Lug Hole Quantity
5
Driving Style
Daily Driver, Hauling & Towing, Performance / Racing
Rotor Style
Drilled and Slotted

Description

CTEK Sport Drill&Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.