Zoro Homepage

CTEK Wheel Cylinder, 135.65015

  • Mfr # 135.65015

  • Zoro # G7789242


product price: $12.45
/ea

Key Features

Hub Bore
7/8 in
Position
Left & Right
Bore Diameter
0.875 in
Flare Type
inverted Flare
Attachment Type
Bolted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135.65015
Zoro #
G7789242
UPC #
805890021636
Country of Origin
Unknown

Dimensions

Bore Diameter
0.875 in
Inlet Thread Diameter
0.375 in

Details

Hub Bore
7/8 in
Item
Brake Wheel Cylinder
Position
Left & Right
Flare Type
inverted Flare
Attachment Type
Bolted
Mounting Method
2 Bolts
Includes
Bleeder Screw included
Piston Quantity
2
Grade
Standard
Port 2 Flare Type
inverted Flare
Mounting Hole Quantity
2

Description

CTEK Wheel Cylinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.