
Disc Brake Pad Set, 104.16461
Mfr # 104.16461
Zoro # G3319392
product price: $47.95
/eaKey Features
Height
59.3 mm
Thickness (mm)
17.6 mm
Width (mm)
106.2 mm
Friction Material
Semi-Metallic
Series
Posi Quiet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104.16461
Zoro #
G3319392
UPC #
805890982913
Country of Origin
China
Dimensions
Height
59.3 mm
Thickness (mm)
17.6 mm
Width (mm)
106.2 mm
Details
Item
Brake Pad
Friction Material
Semi-Metallic
Series
Posi Quiet
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.