Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad Set, 105.08152, Front

  • Mfr # 105.08152

  • Zoro # G6443611


product price: $49.55
/ea

Key Features

Height
53 mm
Width (mm)
137.2 mm
Thickness (mm)
15.5 mm
Friction Material
Ceramic
Series
Posi Quiet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.08152
Zoro #
G6443611
UPC #
805890753667
Country of Origin
Thailand

Dimensions

Height
53 mm
Width (mm)
137.2 mm
Thickness (mm)
15.5 mm

Details

Item
Brake Pad
Friction Material
Ceramic
Series
Posi Quiet

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.