Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad Set, 105.10280

  • Mfr # 105.10280

  • Zoro # G5838750


product price: $46.25
/ea

Key Features

Pad Quantity
4
Inner Pad Overall Thickness
0.740 in
Outer Pad Width
118.900 mm
Outer Pad Overall Thickness
0.740 in
Inner Pad Height
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.10280
Zoro #
G5838750
UPC #
805890069256
Country of Origin
Unknown

Dimensions

Inner Pad Overall Thickness
0.740 in
Outer Pad Width
118.900 mm
Outer Pad Overall Thickness
0.740 in
Inner Pad Height
2.362 in
Inner Pad Width
118.900 mm
Outer Pad Height
2.362 in

Details

Item
Brake Pad
Pad Quantity
4
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Grade
Ultra-Premium
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.