Zoro Homepage

Disc Brake Pad Set, 106.08250

  • Mfr # 106.08250

  • Zoro # G5842232


product price: $98.75
/ea
Free Shipping & Returns

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Inner Pad Width
206.100 mm
Inner Pad Height
75.000 mm
Outer Pad Width
206.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.08250
Zoro #
G5842232
UPC #
805890061489
Country of Origin
Unknown

Dimensions

Inner Pad Width
206.100 mm
Inner Pad Height
75.000 mm
Outer Pad Width
206.100 mm
Outer Pad Height
75.000 mm

Details

Item
Brake Pad
Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.