Zoro Homepage

Disc Brake Pad Set, 106.10670, Rear

  • Mfr # 106.10670

  • Zoro # G6408952


product price: $65.39
/ea

Key Features

Pad Quantity
4
Outer Pad Overall Thickness
0.709 in
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Outer Pad Height
59.300 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.10670
Zoro #
G6408952
UPC #
805890213031
Country of Origin
Unknown

Dimensions

Outer Pad Overall Thickness
0.709 in
Outer Pad Height
59.300 mm
Inner Pad Width
6.980 in
Outer Pad Width
6.980 in
Inner Pad Height
59.300 mm
Inner Pad Overall Thickness
18.000 mm

Details

Item
Brake Pad
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.