Disc Brake Pad Set 1995-1999 Toyota Avalon, 105.06720

  • Mfr # 105.06720

  • Zoro # G6962582


product price:  $42.79
/ea

Key Features

Friction Material Attachment
integrally Molded
Pad Quantity
4
Inner Pad Height
38.000 mm
Inner Pad Width
106.200 mm
Grade
Ultra-Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105.06720
Zoro #
G6962582
UPC #
805890201519
Country of Origin
Unknown

Dimensions

Inner Pad Height
38.000 mm
Inner Pad Width
106.200 mm
Outer Pad Width
106.200 mm
Outer Pad Overall Thickness
0.689 in
Outer Pad Height
38.000 mm
Inner Pad Overall Thickness
17.500 mm

Details

Item
Brake Pads
Friction Material Attachment
integrally Molded
Pad Quantity
4
Grade
Ultra-Premium
Friction Material Composition
Ceramic
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.