Shop CENTRIC PARTS
See all product information
Create Account
Disc Brake Pad Set 1995-2004 Toyota Tacoma 2.4L 2.7L 3.4L, 105.04330
- Mfr # 105.04330
- Zoro # G6931423
product price:Â
$
45.65
/ea
Key Features
Includes
Mounting Hardware; Pad Shims
Height
53.5 mm
Width (mm)
116.3 mm
Count
4
Thickness (mm)
17.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 105.04330
- Zoro #
- G6931423
- UPC #
- 805890221210
- Country of Origin
- Unknown
Dimensions
- Height
- 53.5 mm
- Width (mm)
- 116.3 mm
- Thickness (mm)
- 17.2 mm
Details
- Item
- Brake Pads
- Includes
- Mounting Hardware; Pad Shims
- Count
- 4
- Friction Material Attachment
- Integrally Molded
- Grade
- Ultra-Premium
- Friction Material
- Ceramic
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.