Disc Brake Pad Set 1999-2004 Jeep Grand Cherokee 4.0L 4.7L, 105.09450
- Mfr # 105.09450
- Zoro # G6876954
product price:Â
$
52.45
/ea
Key Features
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Material
Ceramic
Pad Quantity
4
Outer Pad Width
157.700 mm
Inner Pad Height
60.400 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105.09450
- Zoro #
- G6876954
- UPC #
- 805890444121
- Country of Origin
- Unknown
- Item
- Brake Pad
- Includes
- Mounting Hardware; Pad Shims; Pad wear sensor
- Material
- Ceramic
- Pad Quantity
- 4
- Friction Material Attachment
- Integrally Molded
Dimensions
- Outer Pad Width
- 157.700 mm
- Inner Pad Height
- 60.400 mm
- Inner Pad Width
- 157.700 mm
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.