Shop CENTRIC PARTS
See all product information
Create Account
Disc Brake Pad Set 2001-2003 Toyota Highlander 2.4L 3.0L, 105.08851
- Mfr # 105.08851
- Zoro # G7068930
product price:Â
$
37.75
/ea
Key Features
Material
Ceramic
Includes
Mounting Hardware; Pad Shims
Inner Pad Width
93.000 mm
Pad Quantity
4
Outer Pad Height
37.100 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 105.08851
- Zoro #
- G7068930
- UPC #
- 805890751397
- Country of Origin
- Unknown
- Item
- Brake Pads
- Material
- Ceramic
- Includes
- Mounting Hardware; Pad Shims
- Pad Quantity
- 4
- Friction Material Attachment
- Integrally Molded
Dimensions
- Inner Pad Width
- 93.000 mm
- Outer Pad Height
- 37.100 mm
- Inner Pad Height
- 37.100 mm
- Outer Pad Width
- 93.000 mm
Description
Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.