Disc Brake Pad Set 2004-2006 Toyota Sienna, 105.09950, Rear

  • Mfr # 105.09950

  • Zoro # G7050773


product price:  $41.69
/ea

Key Features

Friction Material Attachment
integrally Molded
Inner Pad Width
4.429 in
Outer Pad Width
112.500 mm
Outer Pad Overall Thickness
16.600 mm
Inner Pad Height
42.800 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105.09950
Zoro #
G7050773
UPC #
805890444701
Country of Origin
Unknown

Dimensions

Inner Pad Width
4.429 in
Outer Pad Width
112.500 mm
Outer Pad Overall Thickness
16.600 mm
Inner Pad Height
42.800 mm
Outer Pad Height
1.685 in
Inner Pad Overall Thickness
0.654 in

Details

Item
Brake Pads
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included
Pad Quantity
4
Grade
Ultra-Premium

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.