Zoro Homepage

Disc Brake Pad Set 2014-2015 Mini Cooper 1.5L 2.0L, 104.12040

  • Mfr # 104.12040

  • Zoro # G7045219


product price: $40.25
/ea

Key Features

Material
Semi-Metallic
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Inner Pad Width
5.181 in
Width - Each
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104.12040
Zoro #
G7045219
UPC #
805890305378
Country of Origin
Unknown

Dimensions

Inner Pad Width
5.181 in
Width - Each
6 in
Inner Pad Height
2.795 in
Outer Pad Height
2.52 in
Outer Pad Thickness
0.677 in
Outer Pad Width
5.181 in
Height- Each
3.4 in
Inner Pad Thickness
0.677in
Length -Each
10.8 in

Details

Item
Brake Pads
Material
Semi-Metallic
Features
Outstanding wear characteristics. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Stable friction performance across a wide temperature range. Hardware included. Where applicable. 100% Asbestos-free formulas
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.