Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad Set 2015-2019 Ram Promaster City 2.4L

  • Mfr # 105.17211

  • Zoro # G3347426


product price: $59.89
/ea

Key Features

Height
69.1 mm
Thickness (mm)
19.3 mm
Width (mm)
155.2 mm
Friction Material
Ceramic
Series
Posi Quiet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.17211
Zoro #
G3347426
UPC #
889590195545
Country of Origin
China

Dimensions

Height
69.1 mm
Thickness (mm)
19.3 mm
Width (mm)
155.2 mm

Details

Item
Brake Pads
Friction Material
Ceramic
Series
Posi Quiet

Description

Posi Quiet brake pads are manufactured using the same positive molding process utilized by Original Equipment suppliers. Positive molding uses extreme pressure to compress the friction material and bond it to the backing plate. This process assures consistent friction material density throughout the pad, resulting in even wear and performance characteristics throughout the life of the brake pad. The number one cause for customer returns are noise and vibration.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.