Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad Set No Centric 105.20490

  • Mfr # 105.2049

  • Zoro # G908629584


product price: $55.85
/ea

Key Features

Thickness (mm)
16.9 mm
Includes
Pad Shims; Pad Wear Sensor
Width (mm)
140.5 mm
Features
Prepared For Pad Wear Sensor
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.2049
Zoro #
G908629584
UPC #
889590286953
Country of Origin
China

Dimensions

Thickness (mm)
16.9 mm
Width (mm)
140.5 mm
Height
59.9 mm

Details

Includes
Pad Shims; Pad Wear Sensor
Features
Prepared For Pad Wear Sensor
Count
4
Friction Material
Ceramic
Friction Material Attachment
Integrally Molded
Grade
Ultra-Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.