Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Brake Pad Set No Centric 105.60150

  • Mfr # 105.6015

  • Zoro # G408629572


product price: $43.29
/ea

Key Features

Thickness (mm)
16.4 mm
Width (mm)
Inner: 142.5 mm; Outer: 142.7 mm
Includes
Mounting Hardware; Pad Shims
Count
4
Height
Inner: 55.6 mm; Outer: 57.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105.6015
Zoro #
G408629572
UPC #
889590287219
Country of Origin
China

Dimensions

Thickness (mm)
16.4 mm
Width (mm)
Inner: 142.5 mm; Outer: 142.7 mm
Height
Inner: 55.6 mm; Outer: 57.4 mm

Details

Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material
Ceramic
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.