This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
112.06840
Zoro #
G3047248
UPC #
805890155935
Country of Origin
China
Dimensions
Width
42.4 mm
Brake Drum Diameter
320.000 mm
Brake Shoe Width
110.000 mm
Details
Type
Riveted
Friction Material Attachment
Riveted
Description
Premium quality friction for better braking performance and longer service life from Centric Parts. Centric drum brake shoe's built a reputation in the automotive industry for quality and craftmanship. We manufacture drum brake shoe's for virtually every automobile on the road today. Centric drum brake shoe's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.