This item is Discontinued.

Centric Parts Drum Brake Shoe 2006-2007 Chevrolet Malibu, 111.07952, Rear 111.07952

This item is Discontinued.

Centric Parts

Drum Brake Shoe 2006-2007 Chevrolet Malibu, 111.07952, Rear (Discontinued)

Mfr # 111.07952
Zoro # G6376719
UPC # 805890297857
Country of Origin Unknown
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.07952
Zoro #
G6376719
UPC #
805890297857
Country of Origin
Unknown

Dimensions

Width
1.669 in
Brake Drum Diameter
9.055 in
Outside Diameter
230 mm

Details

Item
Brake Shoes
Type
Bonded
Includes
Parking Brake Levers

Description

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all OE style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed OE specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.