This item is Discontinued.

Centric Parts Drum Brake Shoe 2009-2010 Volkswagen Jetta 2.0L, 111.09991 111.09991

This item is Discontinued.

Centric Parts

Drum Brake Shoe 2009-2010 Volkswagen Jetta 2.0L, 111.09991 (Discontinued)

Mfr # 111.09991
Zoro # G6421449
UPC # 805890718093
Country of Origin Unknown
Category Brake Pads
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
111.09991
Zoro #
G6421449
UPC #
805890718093
Country of Origin
Unknown

Dimensions

Width
1.189 in
Brake Drum Diameter
9.055 in
Outside Diameter
230 mm

Details

Item
Brake Shoes
Type
Bonded
Includes
Parking Brake Levers

Description

Centric Parts Premium Brake Shoes are engineered and tested to provide superior quality and performance. Each Centric Premium Brake Shoe includes all OE style pins and levers and is precision ground to provide an exact fit and function. Asbestos-free friction compounds are specially formulated and dyno tested to meet or exceed OE specifications. Centric Premium Parking Brake Shoes contain an application specific parking brake-formula with higher friction characteristics

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.