Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engine Coolant Temperature Sensor 2013-2015 Chevrolet Spark 1.2L

  • Mfr # 120.44129

  • Zoro # G6434749


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Grade
Premium
Hat Finish
Coated
Vane Style
Straight
Mounting Bolt Hole Circle Diameter
139.700 mm
Disc Mounting
Floating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120.44129
Zoro #
G6434749
UPC #
805890193692
Country of Origin
China

Dimensions

Mounting Bolt Hole Circle Diameter
139.700 mm
Discard Thickness
1.024 in
Center Hole Diameter
108.000 mm
Nominal Thickness
28.000 mm
Stud/Lug Hole Diameter
14.500 mm
Overall Height
2.657 in
Outside Diameter
319.000 mm

Details

Grade
Premium
Hat Finish
Coated
Vane Style
Straight
Disc Mounting
Floating
Solid Or Vented Type Rotor
Vented
Stud/Lug Hole Quantity
6
Surface Type
Smooth

Description

Centric Parts is the leading manufacturer and supplier of replacement brake components for import and domestic vehicles. Centric is backed by award winning cataloging, in-house engineering and testing facilities, a nationwide distribution network, and unparalleled technical support. Centric Parts sets the standard in the automotive aftermarket.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.