Zoro Homepage

Ext Wear Brake Pad, 106.10481

  • Mfr # 106.10481

  • Zoro # G4200407


product price: $52.69
/ea

Key Features

Height
57.7 mm
Thickness (mm)
15.6 mm
Width (mm)
113.8 mm
Friction Material
Semi-Metallic
Series
Posi Quiet Extended Wear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.10481
Zoro #
G4200407
UPC #
-
Country of Origin
Unknown

Dimensions

Height
57.7 mm
Thickness (mm)
15.6 mm
Width (mm)
113.8 mm

Details

Item
Brake Pads
Friction Material
Semi-Metallic
Series
Posi Quiet Extended Wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.