Zoro Homepage

EXT WEAR BRAKE PAD W/HARDWARE

  • Mfr # 106.151

  • Zoro # G302030474


product price: $37.49
/ea

Key Features

Material
Semi-Metallic
Features
Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Length -Each
6.4 in
Outer Pad Width
5.031 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.151
Zoro #
G302030474
UPC #
-
Country of Origin
Unknown

Dimensions

Length -Each
6.4 in
Outer Pad Width
5.031 in
Height- Each
3.1 in
Inner Pad Height
1.961 in
Outer Pad Thickness
0.587 in
Inner Pad Thickness
0.587 in
Width - Each
4 in
Outer Pad Height
1.961 in
Inner Pad Width
5.031 in

Details

Material
Semi-Metallic
Features
Long wearing Semi-Metallic friction formula. 100% scorched for easy bed-in. 100% shimmed to eliminate noise and vibration. Excellent for heavy duty applications. Hardware included. Where applicable. 100% Asbestos-free formulas.
Includes
Mounting Hardware; Pad Shims; Pad wear sensor
Pad Quantity
4
Friction Material Attachment
Integrally Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.