Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleet Performance, 306.07560

  • Mfr # 306.07560

  • Zoro # G8315055


product price: $68.99
/ea

Key Features

Material
Semi-Metallic
Height
63.7 mm
Includes
Mounting Hardware; Pad Shims
Width (mm)
193 mm
Thickness (mm)
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.07560
Zoro #
G8315055
UPC #
805890643609
Country of Origin
Unknown

Dimensions

Height
63.7 mm
Width (mm)
193 mm
Thickness (mm)
17.5 mm
Inner Pad Height
2.508 in
Outer Pad Width
7.598 in
Inner Pad Thickness
0.689 in
Outer Pad Height
2.508 in
Inner Pad Width
7.598 in
Outer Pad Thickness
0.689 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Fleet

Description

Fleet Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.