Zoro Homepage

Fleet Performance, 306.09320

  • Mfr # 306.09320

  • Zoro # G8244818


product price: $50.29
/ea

Key Features

Grade
Fleet
Inner Pad Height
1.976 in
Friction Material Composition
Semi-Metallic
Inner Pad Width
5.906 in
Outer Pad Width
150.000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.09320
Zoro #
G8244818
UPC #
805890643869
Country of Origin
Unknown

Dimensions

Inner Pad Height
1.976 in
Inner Pad Width
5.906 in
Outer Pad Width
150.000 mm
Outer Pad Height
1.976 in
Outer Pad Overall Thickness
15.600 mm
Inner Pad Overall Thickness
15.600 mm

Details

Grade
Fleet
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included

Description

Fleet Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.