Zoro Homepage

Fleet Performance, 306.10660

  • Mfr # 306.10660

  • Zoro # G8182667


product price: $63.49
/ea

Key Features

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Height
64.5 mm
Width (mm)
222 mm
Thickness (mm)
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.10660
Zoro #
G8182667
UPC #
805890691174
Country of Origin
Unknown

Dimensions

Height
64.5 mm
Width (mm)
222 mm
Thickness (mm)
20 mm
Inner Pad Height
2.539 in
Outer Pad Width
8.74 in
Outer Pad Thickness
0.787 in
Outer Pad Height
2.539 in
Inner Pad Width
8.74 in
Inner Pad Thickness
0.787 in

Details

Material
Semi-Metallic
Includes
Mounting Hardware; Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Grade
Fleet

Description

Fleet Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.