Zoro Homepage

Fleet Performance, 306.10840

  • Mfr # 306.10840

  • Zoro # G8190236


product price: $68.99
/ea

Key Features

Inner Pad Width
177.800 mm
Pad Quantity
4
Inner Pad Height
2.398 in
Inner Pad Overall Thickness
17.700 mm
Outer Pad Height
60.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.10840
Zoro #
G8190236
UPC #
805890691068
Country of Origin
Unknown

Dimensions

Inner Pad Width
177.800 mm
Inner Pad Height
2.398 in
Inner Pad Overall Thickness
17.700 mm
Outer Pad Height
60.900 mm
Outer Pad Width
7.000 in
Outer Pad Overall Thickness
17.700 mm

Details

Pad Quantity
4
Grade
Fleet
Friction Material Composition
Semi-Metallic
Includes
Mounting Hardware included, Pad Shims included
Friction Material Attachment
integrally Molded

Description

Fleet Performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.