Zoro Homepage

FLEET PERFORMANCE BRAKE PAD W/HARDWARE

  • Mfr # 306.0976

  • Zoro # G602027822


product price: $73.79
/ea

Key Features

Outer Pad Width
134.600 mm
Grade
Fleet
Friction Material Composition
Semi-Metallic
Outer Pad Height
3.024 in
Outer Pad Overall Thickness
16.900 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.0976
Zoro #
G602027822
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Width
134.600 mm
Outer Pad Height
3.024 in
Outer Pad Overall Thickness
16.900 mm
Inner Pad Overall Thickness
0.665 in
Inner Pad Height
3.024 in
Inner Pad Width
5.299 in

Details

Grade
Fleet
Friction Material Composition
Semi-Metallic
Pad Quantity
4
Friction Material Attachment
integrally Molded
Includes
Mounting Hardware included, Pad Shims included, Pad Wear Sensor included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.