Zoro Homepage

FLEET PERFORMANCE BRAKE PAD W/HARDWARE

  • Mfr # 306.1399

  • Zoro # G802027790


product price: $92.25
/ea
Free Shipping & Returns

Key Features

Features
Prepared For Pad Wear Sensor
Height
71.3 mm
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Thickness (mm)
20.1 mm
Count
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306.1399
Zoro #
G802027790
UPC #
-
Country of Origin
Unknown

Dimensions

Height
71.3 mm
Thickness (mm)
20.1 mm
Width (mm)
214.4 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Mounting Hardware; Pad Shims; Pad Wear Sensor
Count
4
Friction Material Attachment
Integrally Molded
Grade
Fleet
Friction Material
Semi-Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.