Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEAVY DUTY 23K AIR DISC BRAKE PADS

  • Mfr # 106.1758

  • Zoro # G002044375


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Height
60.2 mm
Thickness (mm)
17.4 mm
Count
4
Width (mm)
139 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.1758
Zoro #
G002044375
UPC #
-
Country of Origin
Unknown

Dimensions

Height
60.2 mm
Thickness (mm)
17.4 mm
Width (mm)
139 mm

Details

Item
Air Disc Brake Pads
Includes
Mounting Hardware
Count
4
Friction Material
Semi-Metallic
Grade
Ultra-Premium
Friction Material Attachment
Integrally Molded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.