
Hose, 150.42399
Mfr # 150.42399
Zoro # G8299418
product price: $12.75
/eaKey Features
Length
210 mm
Thread Size
M10-1.00; M10-1.00
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.42399
Zoro #
G8299418
UPC #
805890452461
Country of Origin
Unknown
Dimensions
Length
210 mm
Thread Size
M10-1.00; M10-1.00
Brake Line Size
210mm (8.3")
Details
Item
Brake Hose
Standards
DOT Approved
Includes
Clip; Gasket
Color
Black
Fitting Type
Female Inverted Flare; Female Inverted Flare
Grade
Premium
Number of Clips
2
Fitting Material
Metal
Outer Sleeve Material
EPDM Rubber
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.