
Hose, 150.44155
Mfr # 150.44155
Zoro # G8298894
product price: $23.39
/eaKey Features
Bracket Quantity
1
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 2 Thread Size
M10-1.00
End 2 Fitting Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150.44155
Zoro #
G8298894
UPC #
805890645177
Country of Origin
Unknown
Dimensions
End 2 Thread Size
M10-1.00
End 1 Thread Size
10.0mm
Length
20.787 in
Details
Bracket Quantity
1
Outer Sleeve Material
EPDM Rubber
End 2 Fitting Material
Metal
End 2 Fitting Type
Female
Color
Black
Clip Quantity
1
End 1 Fitting Type
Banjo
Grade
Premium
End 2 Flare Type
inverted
Bracket Material
Steel
End 1 Fitting Material
Metal
Includes
Bracket, Gasket Or Seal included
Description
Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.