
Hyn, 103.08640
Mfr # 103.08640
Zoro # G8278506
product price: $22.15
/eaKey Features
Outer Pad Width
149.100 mm
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Pad Quantity
4
Grade
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103.08640
Zoro #
G8278506
UPC #
805890317180
Country of Origin
Unknown
Dimensions
Outer Pad Width
149.100 mm
Inner Pad Height
58.000 mm
Outer Pad Height
58.000 mm
Outer Pad Overall Thickness
0.650 in
Inner Pad Overall Thickness
16.500 mm
Inner Pad Width
149.100 mm
Details
Friction Material Attachment
integrally Molded
Friction Material Composition
Ceramic
Pad Quantity
4
Grade
Standard
Includes
Pad Shims included, Pad Wear Sensor included
Description
Hyn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.