Zoro Homepage

Metallic Brake Pad W/Shims, 102.05201

  • Mfr # 102.05201

  • Zoro # G4181139


product price: $18.89
/ea

Key Features

Material
Metallic
Includes
Shims Option
Pad Height
72.5mm (2.85")
Series
C-Tek
Inner Pad Thickness
16.9mm (0.67")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.05201
Zoro #
G4181139
UPC #
-
Country of Origin
Unknown

Dimensions

Pad Height
72.5mm (2.85")
Inner Pad Thickness
16.9mm (0.67")
Padner Width
105mm (4.13")
Pad Outer Width
105mm (4.13")
Outer Pad Thickness
16.9mm (0.67")

Details

Item
Brake Pad
Material
Metallic
Includes
Shims Option
Series
C-Tek

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.