Zoro Homepage

METALLIC BRAKE PAD W/SHIMS

  • Mfr # 102.0614

  • Zoro # G002029518


product price: $17.59
/ea

Key Features

Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Inner Pad Width
182.900 mm
Inner Pad Height
69.700 mm
Friction Material Attachment
Integrally Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.0614
Zoro #
G002029518
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Width
182.900 mm
Inner Pad Height
69.700 mm
Outer Pad Width
197.400 mm

Details

Item
Metalic Brake Pads
Material
Semi-Metallic
Includes
Pad Shims; Pad wear sensor
Friction Material Attachment
Integrally Molded
Pad Quantity
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.