Zoro Homepage

Metallic Brake Pad W/Shims, 102.06871

  • Mfr # 102.06871

  • Zoro # G4181470


product price: $19.29
/ea

Key Features

Material
Metallic
Includes
Shims Option
Inner Pad Thickness
19.5mm (0.77")
Outer Pad Thickness
19.5mm (0.77")
Pad Outer Width
156.4mm (6.16")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.06871
Zoro #
G4181470
UPC #
-
Country of Origin
Unknown

Dimensions

Inner Pad Thickness
19.5mm (0.77")
Outer Pad Thickness
19.5mm (0.77")
Pad Outer Width
156.4mm (6.16")
Pad Height
74.2mm (2.92")
Padner Width
156.4mm (6.16")

Details

Item
Brake Pad
Material
Metallic
Includes
Shims Option
Series
C-Tek
Wear Sensor Option
With Sensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.