Zoro Homepage

Metallic Brake Pad W/Shims, 102.07861

  • Mfr # 102.07861

  • Zoro # G4199652


product price: $45.49
/ea

Key Features

Material
Metallic
Outer Pad Height
3.335 in
Inner Pad Overall Thickness
26.800 mm
Includes
Pad Shims included
Pad Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.07861
Zoro #
G4199652
UPC #
-
Country of Origin
Unknown

Dimensions

Outer Pad Height
3.335 in
Inner Pad Overall Thickness
26.800 mm
Inner Pad Width
9.606 in
Outer Pad Overall Thickness
1.055 in
Outer Pad Width
244.000 mm
Inner Pad Height
84.700 mm

Details

Item
Brake Pad
Material
Metallic
Includes
Pad Shims included
Pad Quantity
4
Friction Material Composition
Semi-Metallic
Friction Material Attachment
integrally Molded
Grade
Standard

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.