Zoro Homepage

METALLIC BRAKE PAD W/SHIMS

  • Mfr # 102.087

  • Zoro # G502029117


product price: $17.19
/ea

Key Features

Height
77.7 mm
Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Width (mm)
118.5 mm
Thickness (mm)
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.087
Zoro #
G502029117
UPC #
-
Country of Origin
Unknown

Dimensions

Height
77.7 mm
Width (mm)
118.5 mm
Thickness (mm)
15.8 mm

Details

Features
Prepared For Pad Wear Sensor
Includes
Pad Shims
Count
4
Friction Material Attachment
Integrally Molded
Friction Material
Semi-Metallic
Grade
Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.