Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metallic Brake Pad W/Shims, 102.08771

  • Mfr # 102.08771

  • Zoro # G4206409


product price: $16.75
/ea

Key Features

Material
Metallic
For Use With
For 300 mm Front and 280 mm Rear Rotors
Height
51 mm
Width (mm)
94.9 mm
Thickness (mm)
15.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102.08771
Zoro #
G4206409
UPC #
-
Country of Origin
Unknown

Dimensions

Height
51 mm
Width (mm)
94.9 mm
Thickness (mm)
15.4 mm

Details

Item
Brake Pad
Material
Metallic
For Use With
For 300 mm Front and 280 mm Rear Rotors
Friction Material
Semi-Metallic
Series
C-Tek

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.